Shop All Screwdriver Bits
Vega
Ball-End Hex, 5/64 in Bit x 2 in
Mfr # 150BP0564A
Zoro # G006450417
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 5/64"
- Overall Bit Length 2"
- Fastening Tool Material S2 Modified Steel
- Drive Size 1/4" Hex
- Socket Sizes 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150BP0564A
- Zoro # G006450417
- UPC # 843854025528
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/64" |
Overall Bit Length | 2" |
Drive Size | 1/4" Hex |
Socket Sizes | 5/64" |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Item | Ball-End Hex,5/64 in Bit x 2 in |
Finish | Gunmetal Grey |
Description
Ball-End Hex,5/64 in Bit x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN High Speed Stl Frctnl Self Starting Unibit Step Drill, 1/2", #10 (VGPUN10)
- PELICAN Black Protective Case, 8.41"L x 6.76"W x 3.8"D (1120-001-110)
- MILWAUKEE TOOL Milwaukee® 48-32-4521 Shockwave„¢ Bit Tip Holder Mag 6" (48-32-4521)
- QIC TOOLS 5/8in Lock Mitre Bit 45 Degree 1/2in SH (CMB3.134.12)
- VEGA Square 1 Power Bit x 2" 2Pc (150R1C)
- VEGA Torx Tamper 20 Power Bit x 3-1/2 (190TT20A)
- VEGA Square 2 Power Bit x 3" 2Pc (175R2C)
- VEGA Ball-End Hex, 4 mm Bit x 1 in (125BP040A)
- VEGA Impactech Hex 3Mm Insert Bit x 1 (P125H030A)
- VEGA Ball-End Hex, 7/64 in Bit x 3 in (175BP0764A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 2", PK5 (440-TX-20-2-5PK)
- Vega Screwdriver Bits