Shop All Screwdriver Bits
Vega
Ball-End Hex, 5/16 in Bit x 3 in
Mfr # 175BP2064A
Zoro # G506450405
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 5/16"
- Overall Bit Length 3"
- Fastening Tool Material S2 Modified Steel
- Finish Gunmetal Grey
- Socket Sizes 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 175BP2064A
- Zoro # G506450405
- UPC # 843854025849
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/16" |
Overall Bit Length | 3" |
Socket Sizes | 5/16" |
Drive Size | 1/4" Hex |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Item | Ball-End Hex,5/16 in Bit x 3 in |
Finish | Gunmetal Grey |
Description
Ball-End Hex,5/16 in Bit x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Dead Blow Ball Peen Hammer, 36 oz. (68-524G)
- CLEVELAND Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14554)
- MILWAUKEE TOOL 1-3/8 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3983)
- COMMSCOPE Replacement for Commscope Tw-4310 (TW-4310 COMMSCOPE)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 12" Pin (1300ADP38)
- VEGA Torq-Set Acr-R 8 Insert Bit x 1 (125TS08ACR-R)
- VEGA Phillips Acr 2 Insert Bit x 1" Tin (125P2CR-TI)
- VEGA Slotted Bit Finder 14 (14-16) x 3-3/4 (BF14)
- VEGA Hex Tamper 9/64 Power Bit x 2 (150HT0964A)
- VEGA Phillips 2 Socket Bit x 3/4" - 1/4 Sq D (120P2SB)
- URREA 1/4” hex power drive slotted bits 12F-14R x 1-15/16" (14024)
- Vega Screwdrivers and Nutdrivers