Shop All Screwdriver Bits
Vega
Ball-End Hex, 5 mm Bit x 2 in
Mfr # 150BP050A
Zoro # G606450466
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 5mm
- Overall Bit Length 2"
- Fastening Tool Material S2 Modified Steel
- Socket Sizes 5mm
- Drive Size 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150BP050A
- Zoro # G606450466
- UPC # 843854025511
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5mm |
Overall Bit Length | 2" |
Socket Sizes | 5mm |
Drive Size | 1/4" Hex |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Item | Ball-End Hex,5mm Bit x 2 in |
Finish | Gunmetal Grey |
Description
Ball-End Hex,5mm Bit x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-9/16" x 4" (HMX.1-9/16)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER METRIC I (GP1297MH)
- HARDIN Arm Bracket Attachment for Pipe Polisher HPG-331 (HPG-ARM/BRKT)
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1/2"W, .035 thick/gauge, 6 TPI (333-026154.000)
- VEGA Ball-End Hex, 6 mm Bit x 1 in (125BP060A)
- VEGA Phillips 3 Insert Bit x 1-1/4" - 5/16 H (230P3F)
- VEGA Hex 1/8 Power Bit x 6 (1150H0864A)
- VEGA Torx 9 Power Bit x 3-1/2 (190T09A)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A-C1)
- VEGA Hex 2.5Mm Insert Bit x 1 (125H025A)
- VEGA Impactech Phillips 3 Power Bit x 6 (P1150P3A)
- Vega Screwdriver Bits