Shop All Screwdriver Bits
Vega
Ball-End Hex, 5 mm Bit x 1 in
Mfr # 125BP050A
Zoro # G906450456
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 5mm
- Overall Bit Length 1"
- Fastening Tool Material S2 Modified Steel
- Socket Sizes E-6, 5mm
- Drive Size 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125BP050A
- Zoro # G906450456
- UPC # 843854025405
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5mm |
Overall Bit Length | 1" |
Socket Sizes | E-6, 5mm |
Drive Size | 1/4" Hex |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Item | Ball-End Hex,5mm Bit x 1 in |
Finish | Gunmetal Grey |
Description
Ball-End Hex,5mm Bit x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 3 lb., 14 In, Fiberglass (6DWL5)
- GEARWRENCH 10 Piece 90-Tooth 12 Point SAE Combination Ratcheting Wrench Set (86958)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (14.82023)
- MAHR Diamond Surface Gage Probe, 90Deg, Conical (2008014)
- VEGA Phillips Acr 3 Power Bit x 3-1/2 (190P3ACR)
- VEGA Impactech Hex 6Mm Insert Bit x 1 (P125H060A)
- VEGA Phillips Acr 2 Reduced Insert Bit x 1 (125P2RCR)
- VEGA Phillips Acr 1 Power Bit x 3 (175P1ACR)
- VEGA Hex 3/8 Power Bit x 3-1/2" - 7/16 Hex Sh (390H2464A)
- VEGA Torx 30 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T30SB)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (324-00X-5PK)
- Vega Screwdriver Bits