Shop All Screwdriver Bits
Vega
Ball-End Hex, 4 mm Bit x 3 in
Mfr # 175BP040A
Zoro # G606450404
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 4mm
- Overall Bit Length 3"
- Fastening Tool Material S2 Modified Steel
- Drive Size 1/4" Hex
- Socket Sizes 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 175BP040A
- Zoro # G606450404
- UPC # 843854025696
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 4mm |
Overall Bit Length | 3" |
Drive Size | 1/4" Hex |
Socket Sizes | 4mm |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Item | Ball-End Hex,4mm Bit x 3 in |
Finish | Gunmetal Grey |
Description
Ball-End Hex,4mm Bit x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X55 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X55)
- BON TOOL Bon 12-189 Screed, Mag 2" X 4", 18 Foot (12-189)
- MILWAUKEE TOOL 14 in. Diamond Ultra Segmented Concrete Cutting Blade (49-93-7540)
- MITUTOYO Digimatic Bore Gage Cg-D4In. (511-521)
- VEGA Phillips 2 Socket Bit x 2" - 1/4 Sq Dr (150P2SK)
- VEGA Slotted 12-14 Power Bit x 6 (1150F14A)
- VEGA Impactech Phillips 3 Power Bit x 3-1/2 (P190P3A)
- VEGA Impactech Hex 7/32 Insert Bit x 1 (P125H1464A)
- VEGA Mortorq Super 4 Socket Bit x 1 1/4" - 3/ (232MTS4SB)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 12" Pin (1300ADP38)
- BEST WAY TOOLS TORX POWR BIT2"" T25 (83962)
- Vega Screwdriver Bits