Shop All Screwdriver Bits
Vega
Ball-End Hex, 3 mm Bit x 3 in
Mfr # 175BP030A
Zoro # G106450423
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 3mm
- Overall Bit Length 3"
- Fastening Tool Material S2 Modified Steel
- Drive Size 1/4" Hex
- Finish Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 175BP030A
- Zoro # G106450423
- UPC # 843854025689
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3mm |
Overall Bit Length | 3" |
Drive Size | 1/4" Hex |
Socket Sizes | 3mm |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Finish | Gunmetal Grey |
Item | Ball-End Hex,3mm Bit x 3 in |
Description
Ball-End Hex,3mm Bit x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 32mm 6 Point 42mm 1/2 Sq. Drive (14400M-32)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Plus Socket Torx(R) T45 Tip, 3 in L (45571)
- GREENLEE Battery Knock Out Kit (LS100X)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 11/64 (41611)
- VEGA Spanner 4 Insert Bit x 1 (125SP04A)
- VEGA Torq-Set 8 Power Bit x 1-1/4 (132TS08)
- VEGA Hex 1/4 Insert Bit x 1-1/4" - 5/16 Hex S (230H1664A)
- VEGA Hex 7/32 Power Bit x 2 (150H1464A)
- VEGA Ball-End Hex, 3/32 in Bit x 2 in (150BP0664A)
- VEGA Phillips 4 Insert Bit x 1-1/4" - 5/16 H (230P4F)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 2 Inch Long - 7mm Wide Slot, PK 10 (BS207-10PK)
- Vega Screwdriver Bits