Shop All Screwdriver Bits
Vega
Ball-End Hex, 3 mm Bit x 1 in
Mfr # 125BP030A
Zoro # G106450416
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 3mm
- Overall Bit Length 1"
- Fastening Tool Material S2 Modified Steel
- Drive Size 1/4" Hex
- Finish Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125BP030A
- Zoro # G106450416
- UPC # 843854025375
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3mm |
Overall Bit Length | 1" |
Drive Size | 1/4" Hex |
Socket Sizes | E-12, 3mm |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Finish | Gunmetal Grey |
Item | Ball-End Hex,3mm Bit x 1 in |
Description
Ball-End Hex,3mm Bit x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Hand Scraper, Red, 4x9-3/4 In. (69624)
- ONSRUD Routing End Mill, Up Foam Bit, 3/8, 3-1/2, 5 (52-574)
- KNIPEX 3 Pc 10" Pliers Set (87 01 250, 86 03 250, 74 01 250) (9K 00 80 117 US)
- WESTWARD 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YT09)
- VEGA Pozidriv 2 Power Bit x 6 (1150Z2A)
- VEGA Adapter, 1/4 x 1/4 Hex Insert Adpater x (125ADB14)
- VEGA Torq-Set Acr-R 8 Insert Bit x 1 (125TS08ACR-R)
- VEGA Torq-Set 5/16 Insert Bit x 1-1/4" - 5/16 (232TS516I)
- VEGA Mag Bit Holder W/ Finder Sleeve x 4-3/4 (1120MH1DL)
- VEGA Phillips 4 Socket Bit x 1 1/2" - 1/2 Sq (338P4SB)
- EAZYPOWER Spanner Insert Bit, No. 14, 5/16" (86293/B)
- Vega Screwdrivers and Nutdrivers