Shop All Screwdriver Bits
Vega
Ball-End Hex, 2.5 mm Bit x 2 in
Mfr # 150BP025A
Zoro # G406450376
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 2.5mm
- Overall Bit Length 2"
- Fastening Tool Material S2 Modified Steel
- Socket Sizes 2.5mm
- Drive Size 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150BP025A
- Zoro # G406450376
- UPC # 843854025474
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2.5mm |
Overall Bit Length | 2" |
Socket Sizes | 2.5mm |
Drive Size | 1/4" Hex |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Item | Ball-End Hex,2.5mm Bit x 2 in |
Finish | Gunmetal Grey |
Description
Ball-End Hex,2.5mm Bit x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8in-16 X 12in UNC HSS Pulley Tap (DWTET12X3/8-16)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40615X20)
- AIRLOC Leveling Mount, 2,000 Lb Cap, 2 11/32 In (1.30001.56)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484171)
- VEGA Square 2 Power Bit x 2" Tin (150R2A-TI)
- VEGA Phillips 4 Power Bit x 2-3/4" Bull Nose (170P4A)
- VEGA Torq-Set 1/4 Power Bit x 1-1/4" - 7/16 H (332TS416)
- VEGA Phillips 1 Power Bit x 2 (150P1A)
- VEGA Impactech Square 2 Insert Bit x 1 (P125R2A)
- VEGA Clutch 1/8 Power Bit x 2 (150CG432A)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- Vega Screwdrivers and Nutdrivers