Shop All Screwdriver Bits
Vega
Ball-End Hex, 2.5 mm Bit x 1 in
Mfr # 125BP025A
Zoro # G206450309
product price: $1.19
/ea
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 2.5mm
- Overall Bit Length 1"
- Fastening Tool Material S2 Modified Steel
- Drive Size 1/4" Hex
- Finish Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125BP025A
- Zoro # G206450309
- UPC # 843854025368
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2.5mm |
Overall Bit Length | 1" |
Drive Size | 1/4" Hex |
Socket Sizes | E-10, 2.5mm |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Finish | Gunmetal Grey |
Item | Ball-End Hex,2.5mm Bit x 1 in |
Description
Ball-End Hex,2.5mm Bit x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4080)
- DEWALT 2,500 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW268)
- DEWALT Drain Snake Replacement Drum (DCD2000)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1142)
- VEGA Impactech Phillips 3 Power Bit x 3-1/2 (P190P3A-C1)
- VEGA Square 1 Insert Bit x 1" Extra Hard (125R1AX)
- VEGA T-10 TORX Driver Bit 6in (1150T10A)
- VEGA Phillips 2 Power Bit x 2-3/4" Ss (170P2SS)
- VEGA Bits, 1/4X1/4 Square Drive Bit Holder W/ (1HS416SK)
- VEGA Phillips 2 Socket Bit x 3/4" - 1/4 Sq D (120P2SB)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2" (446-22TX)
- Vega Screwdriver Bits