Shop All Screwdriver Bits
Vega
Ball-End Hex, 2 mm Bit x 3 in
Mfr # 175BP020A
Zoro # G806450358
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 2mm
- Overall Bit Length 3"
- Fastening Tool Material S2 Modified Steel
- Finish Gunmetal Grey
- Socket Sizes 2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 175BP020A
- Zoro # G806450358
- UPC # 843854025665
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2mm |
Overall Bit Length | 3" |
Socket Sizes | 2mm |
Drive Size | 1/4" Hex |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Finish | Gunmetal Grey |
Item | Ball-End Hex,2mm Bit x 3 in |
Description
Ball-End Hex,2mm Bit x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIPLIGHT MANUFACTURING CO REPLACEMENT CORD 25 FT (CU410178)
- CRESCENT 24"Adjustable Tapered Handle Wrench - Boxed (AC224BK)
- STANLEY ENGINEERED FASTENING Battery Tool Kit, 3/16"and 1/4" Rivets (PB3400)
- DRILL AMERICA 1/4"-28 Carbon Steel Left Hand Hex Die (DWTHX1428LH)
- VEGA Phillips 3 Insert Bit x 1-1/4" Bull Nos (132P3A)
- VEGA Mortorq Super 4 Power Bit x 2" - 7/16 He (350MTS4)
- VEGA Tri-Wing 4 Insert Bit x 1 (125TW04)
- VEGA Impactech Phillips 2 Power Bit x 6 (P1150P2A)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (154MH1CD)
- VEGA Torx 50 Power Bit x 2" - 7/16 Hex Shank (350T50A)
- VEGA Slotted 12-14 Power Bit x 2-3/4 (170F14A)
- Vega Screwdrivers and Nutdrivers