Shop All Screwdriver Bits
Vega
Ball-End Hex, 1.5 mm Bit x 2 in
Mfr # 150BP015A
Zoro # G406450321
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 1.5mm
- Overall Bit Length 2"
- Fastening Tool Material S2 Modified Steel
- Finish Gunmetal Grey
- Drive Size 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150BP015A
- Zoro # G406450321
- UPC # 843854025450
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1.5mm |
Overall Bit Length | 2" |
Drive Size | 1/4" Hex |
Socket Sizes | 1.5mm |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Finish | Gunmetal Grey |
Item | Ball-End Hex,1.5mm Bit x 2 in |
Description
Ball-End Hex,1.5mm Bit x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Threading Insert, NT, (NTP2R)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/8", Number of Flutes: 6 (HSP6-3/8-82T)
- MAYHEW PRO Pneumatic Chisel, 6 in. L, 5/8 in. W, Steel (31972)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VEGA Phillips Acr 1 Power Bit x 2-3/4 (170P1ACR)
- VEGA Hex 5/32 Power Bit x 2 (150H1064A)
- VEGA Torx 10 Power Bit x 2-3/4 (170T10A)
- VEGA Square 1 Power Bit x 2 (150R1A)
- VEGA Phillips 2 Insert Bit x 2 (150P2D)
- VEGA Ball-End Hex, 9/64 in Bit x 3 in (175BP0964A)
- VEGA Impactech 5/16 Mag Nutsetter x 2-9/16 (P165MN516)
- Vega Screwdrivers and Nutdrivers