Shop All Screwdriver Bits
Vega
Ball-End Hex, 1/4 in Bit x 2 in
Mfr # 150BP1664A
Zoro # G306450339
product price: $1.89
/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 1/4"
- Overall Bit Length 2"
- Fastening Tool Material S2 Modified Steel
- Finish Gunmetal Grey
- Drive Size 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150BP1664A
- Zoro # G306450339
- UPC # 843854025634
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4" |
Overall Bit Length | 2" |
Drive Size | 1/4" Hex |
Socket Sizes | 1/4" |
Details
Fastening Tool Item | Ball End Hex Driver Bits |
Fastening Tool Material | S2 Modified Steel |
Finish | Gunmetal Grey |
Item | Ball-End Hex,1/4 in Bit x 2 in |
Description
Ball-End Hex,1/4 in Bit x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Thread Die, 1 1/4In, Alloy, 4 Pc (37840)
- APEX TOOL GROUP 5Mm Hex Power Drive 1/4 (AM-5MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide (67H76)
- BON TOOL Ohio Straightedge 6 Foot X 1.5"x 1.5" Triple Loop Handle (22-785)
- VEGA Hex Tamper 6Mm Insert Bit x 1 (125HT060A)
- VEGA Impactech #2 Square Driver Bit 2in (P150R2A-25)
- VEGA Phillips 4 Power Bit x 2-3/5 (170P4F)
- VEGA Ball-End Hex, 8 mm Bit x 3 in (175BP080A)
- VEGA Torx 27 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T27SB)
- VEGA Impactech Phillips 3 Insert Bit x 1" - (P125P3A-C5)
- IRWIN BIT DRILL15/32""COBALT CD (3016130)
- Vega Screwdrivers and Nutdrivers