Shop All Screwdriver Bits
Vega
Adapter, 3/8 x 1/4 Hex Adapter x 6" Pin
Mfr # 1150ADP38
Zoro # G7879838
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 1150ADP38
- Zoro # G7879838
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Item | Adapter, 3/8 x 1/4 Hex Adapter x 6" Pin |
Description
Adapter, 3/8 x 1/4 Hex Adapter x 6 In. Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 1/4-20X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A287X30)
- FEIN Scraper Knife Blades W/Scratch Protectio (63903129016)
- BOSCH Rebar Cutter, 7/8 In, 12 In OAL, SDS Plus (RC2144)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 1.00"L (3009BA)
- VEGA Torx 30 Power Bit x 6 (1150T30A)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (1200MH1CD)
- VEGA Hex 5Mm Insert Bit x 1 (125H050A)
- VEGA Slotted Bit Finder 12 (12-14) x 3-3/4 (BF12)
- VEGA Clutch 3/16 Power Bit x 2 (150CG632A)
- VEGA Pozidriv Acr 2 Power Bit x 2 (150Z2ACR)
- DEWALT Insert Bit, 1/4In, Hex, 1/4In, 1In (50 Pack) (DWA1HX14IRB)
- Vega Screwdrivers and Nutdrivers