Shop All Screwdriver Bits
Vega
Adapter, 3/8 x 1/4 Hex Adapter x 6" Ball
Mfr # 1150ADB38
Zoro # G7881484
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1150ADB38
- Zoro # G7881484
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Item | Adapter, 3/8 x 1/4 Hex Adapter x 6" Ball |
Description
Adapter, 3/8 x 1/4 Hex Adapter x 6 In. Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Professional Cut Handsaw, Dovetail, 10" (PC-10-DTR)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #8-32UNC (C00331)
- DRILLCO 1-5/32, Cobalt S&D Drill (1000EC210)
- BON TOOL Bon 28-110 Shovel, Squareuare Point 47" Fiberglass Handle (28-110)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (154MH1CD)
- VEGA Hex 7Mm Insert Bit x 1 (125H070A)
- VEGA Torx 27 Insert Bit x 1 (125T27A)
- VEGA Pozidriv 3 Insert Bit x 1" Ss (125Z3SS)
- VEGA Pozidriv 1 Power Bit x 3-1/2 (190Z1A)
- VEGA Hex 5Mm Power Bit x 2 (150H050A)
- WERA Power Bit, Metric, 1/4", Hex, 5mm, 3-1/2", SS (05071103001)
- Vega Screwdrivers and Nutdrivers