Shop All Screwdriver Bits
Vega
Adapter, 3/8 x 1/4 Hex Adapter x 4" Pin
Mfr # 1100ADP38
Zoro # G7882105
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1100ADP38
- Zoro # G7882105
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Item | Adapter, 3/8 x 1/4 Hex Adapter x 4" Pin |
Description
Adapter, 3/8 x 1/4 Hex Adapter x 4 In. Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Locking C-Clamp, 6" (70600)
- WESTWARD Measuring Wheel, 12-11/16 in, 9999 ft 11in (21LP36)
- GENERAL WIRE Super-Vee Drain Cleaning Machine W/ 25' x 1/4 & 25' x 3/8 Cables & Cutter Set (SV-A-WC)
- PRIME-LINE WORKPRO W031300 Revolving Head Punch Pliers, Drop-Forged Carbon Steel Single Pack (W031300)
- VEGA Phillips 4 Power Bit x 3-1/2" - 7/16 He (390P4A)
- VEGA Square 2 Power Bit x 6" Red (1150R2A-R)
- VEGA Ball-End Hex, 2.5 mm Bit x 1 in (125BP025A)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A-C1)
- VEGA Quadrex Type 2 Power Bit x 2 (150QRV2)
- VEGA Phillips 3 Power Bit x 2-3/4" Extra Har (170P3AX)
- EAZYPOWER Metal Dowel Centers, 1/2", PK4 (30031)
- Vega Screwdriver Bits