Shop All Screwdriver Bits
Vega
Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball
Mfr # 150ADB38
Zoro # G7876155
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150ADB38
- Zoro # G7876155
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Item | Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball |
Description
Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Strap Kit, Bagged, for Strap‐N‐Stride ™ Aluminum (10776)
- MAKITA Impact XPS T25 Torx 2" Power Bit, PK15 (E-01074)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1236)
- PROTO Breaker Bar, 1/2 in Drive Size, 24 in Overall Length, Knurled Grip, SAE, Alloy Steel, Chrome Finish (J5469)
- VEGA Hex Tamper 1/8 Insert Bit x 1 (125HT0864A)
- VEGA Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- VEGA Screwdriver Bit Set, 25Pc Driver Bit Set (VT-25A)
- VEGA Slotted 8-10 Power Bit x 6 (1150F10A)
- VEGA Phillips 1 Power Bit x 2" Extra Hard (150P1AX)
- VEGA Slotted 1-2 Power Bit x 3-1/2 (190F02A)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L665)
- Vega Screwdrivers and Nutdrivers