Shop All Screwdriver Bits
Vega
Adapter, 3/8 x 1/4 Hex Adapter x 12" Pin
Mfr # 1300ADP38
Zoro # G7870144
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1300ADP38
- Zoro # G7870144
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Item | Adapter, 3/8 x 1/4 Hex Adapter x 12" Pin |
Description
Adapter, 3/8 x 1/4 Hex Adapter x 12 In. Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24" One Hand Clamp, 4" Throat Depth (PG24)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 720 Lbs (331-RSS)
- WIHA Ratcheting Wrench Set, Combination (21290)
- STM 6 4R Graduated Rigid Scale (606017)
- VEGA Impactech Hex 5/32 Insert Bit x 1 (P125H1064A)
- VEGA Phillips 2 Power Bit x 3-1/2 (190P2A)
- VEGA Torq-Set 10 Insert Bit x 1" Diamond Tip (125TS10DT)
- VEGA Hex 7/16 Power Bit x 2" - 7/16 Hex Shank (350H2864A)
- VEGA Spanner 8 Insert Bit x 1 (125SP08A)
- VEGA Ball-End Hex, 5/16 in Bit x 2 in (150BP2064A)
- IRWIN No. 2 Phillips Power Bit 3 in. (IWAF23PH2BLK10)
- Vega Screwdriver Bits