Shop All Screwdriver Bits
Vega
Adapter, 1/4 x 1/4 Hex Extension x 6" Ba
Mfr # 1150ADB14
Zoro # G7871298
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1150ADB14
- Zoro # G7871298
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Item | Adapter, 1/4 x 1/4 Hex Extension x 6" Ba |
Description
Adapter, 1/4 x 1/4 Hex Extension x 6 In. Ba
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- OK INDUSTRIES Manual Wire Wrap Tool Kit, 6 Pc (WWK-1)
- VEGA Hts-6 Socket Bit x 1-1/4" - 3/8" Sq Dr (232HTS6SB)
- M.A. FORD Xt Endmill 3/8X1/2X.120 (61T075006)
- VEGA Torq-Set 10 Power Bit x 1-1/4" Acr Remov (132TS10ACR-R)
- VEGA Phillips 4 Socket Bit x 1" - 3/8 Sq Dr (228P4SB)
- VEGA Phillips Square-Driv 2-2 Power Bit x 3-1 (190PSD22)
- VEGA Impactech Square 1 Power Bit x 2" - Car (P150R1A-C1)
- VEGA Ball-End Hex, 2.5 mm Bit x 2 in (150BP025A)
- VEGA Impactech 5/16 Mag Nutsetter x 2-9/16 (P165MN516)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 2", PK5 (440-TX-20-2-5PK)
- Vega Screwdriver Bits