Shop All Screwdriver Bits
Vega
Adapter, 1/4 x 1/4 Hex Extension x 4" Pi
Mfr # 1100ADP14
Zoro # G7868166
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1100ADP14
- Zoro # G7868166
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Item | Adapter, 1/4 x 1/4 Hex Extension x 4" Pi |
Description
Adapter, 1/4 x 1/4 Hex Extension x 4 In. Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO5.00)
- CHICAGO-LATROBE Screw Machine Drill Bit, #38 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49408)
- GEARWRENCH 9 Piece Slotted Dual Material Screwdriver Set in Foam Storage Tray (GWMSSCRSL)
- BOSCH Rotary Hammer, 12-1/2 In. L, 7.7 lb. (RH328VC)
- VEGA Hex 3/32 Power Bit x 3-1/2 (190H0664A)
- VEGA Phillips Square-Driv 2-2 Power Bit x 2 (150PSD22)
- VEGA Phillips 4 Socket Bit x 2 7/8" - 1/2 Sq (373P4SK)
- VEGA Ball-End Hex, 6 mm Bit x 3 in (175BP060A)
- VEGA Spanner 6 Insert Bit x 1 (125SP06A)
- VEGA Torq-Set 3/8 Power Bit x 1-1/4" - 7/16 H (332TS616)
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372/B)
- Vega Screwdrivers and Nutdrivers