Shop All Screwdriver Bits
Vega
Adapter, 1/4 x 1/4 Hex Extension x 3" Ba
Mfr # 175ADB14
Zoro # G7873836
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 175ADB14
- Zoro # G7873836
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Item | Adapter, 1/4 x 1/4 Hex Extension x 3" Ba |
Description
Adapter, 1/4 x 1/4 Hex Extension x 3 In. Ba
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Arbor Press, 1 Tons (901004)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 1/4-E (42616)
- CRESCENT 7 Piece 3/8" Drive Hex Bit Metric Socket Set (CBSS1N)
- KIPP Wing Grip, Mini, D=M08X25 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0008X25)
- VEGA Square 2 Insert Bit x 1 (125R2A)
- VEGA Torq-Set 4 Power Bit x 2 (150TS04)
- VEGA Torx 25 Socket Bit x 3/4" - 1/4 Sq Dr (120T25SB)
- VEGA Slotted 14-16 Power Bit x 2-3/4 (170F16A)
- VEGA Mag Bit Holder x 6 (1150MH1AD)
- VEGA Hex 5Mm Insert Bit x 1 (125H050A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-01-A-5PK)
- Vega Screwdriver Bits