Shop All Screwdriver Bits
Vega
Adapter, 1/4 x 1/4 Hex Extension x 2" Ba
Mfr # 150ADB14
Zoro # G7871973
Sold in multiples of 10 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150ADB14
- Zoro # G7871973
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Item | Adapter, 1/4 x 1/4 Hex Extension x 2" Ba |
Description
The Vega Industries, Inc. 150ADB14 Adapter is perfect for quickly changing your hex shank screwdriver bits to fit fasteners with 1/4" hex sockets. The adapter fits into the standard 1/4" hex driver, allowing you to use it on fasteners with a 1/4" socket. The Vega Industries, Inc. 150ADB14 Adapter will help you get the job done in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mandrel, Coarse, 5/16-18, Use With 5TUW5 (5PWY7)
- EKLIND Hex Key Mm Set L 7Pc (69205)
- IGAGING 10X LED & UV Optical Loupe - 36-LUV10 (36-LUV10)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 6" (490-6-1PK)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball (150ADB38)
- VEGA Hex 2.5Mm Power Bit x 2-3/4 (170H025A)
- VEGA Hex 3/16 Power Bit x 2 (150H1264A)
- VEGA Screwdriver Bit Set, 100Pc Master Driver (VHS100A)
- VEGA Slotted 1-2 Power Bit x 3-1/2 (190F02A)
- VEGA Impactech 1/4 Mag Nutsetter x 2-9/16" - (P165MN416-C1)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #15 and #20 (32542)
- Vega Screwdriver Bits