Shop All Screwdriver Bits
Vega
Adapter, 1/2 x 1/4 Hex Adapter x 2" Ball
Mfr # 150ADB12
Zoro # G7877248
product price: $4.89
/ea
Sold in multiples of 5 for $24.45
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150ADB12
- Zoro # G7877248
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Item | Adapter, 1/2 x 1/4 Hex Adapter x 2" Ball |
Description
Adapter, 1/2 x 1/4 Hex Adapter x 2 In. Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Blower Wheel (BLW-001)
- BIG HORN Carpenter's Pencil Jar (RED) 48pcs / Jar (19858)
- DIABLO 4 in. D Diamond Masonry Cut-Off Disc (DMADT0400)
- PRO-GRADE TOOLS Tool Box Saw, 15"/12Pt. (31970)
- VEGA Impactech Hex 5/32 Insert Bit x 2 (P150H1064A)
- VEGA Hex Tamper 5/32 Insert Bit x 1 (125HT1064A)
- VEGA Impactech Square 1 Power Bit x 2" - Car (P150R1A-C1)
- VEGA Impactech Qr Mag Bit Holder x 3" - Carde (P175MH1QD2-C1)
- VEGA Phillips 2 Insert Bit x 1" Diamond Tip (125P2DT)
- VEGA Hex 3Mm Power Bit x 2 (150H030A)
- ECLIPSE TOOLS Hex Bit, 7/32", 1-15/16" L, 1/4" H (HX7/32X1-15/16)
- Vega Screwdrivers and Nutdrivers