Shop All Screwdriver Bit Sets
Vega
34 Piece Screwdriver Bit Set, 1/4"
Mfr # P34-1DB
Zoro # G0376717
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Drive Size 1/4"
- Material Steel
- Application Construction
- Includes Phillips #1, 2 (6), 3 x 1 in, Square #1, 2 (3), 3 x 1 in, Hex 5/32 in, 3/16 in, 7/32 in, 1/4 in, Slotted 4-5, 6-8, 8-10 x 1 in, TORX 20, 25, 27, 30 x 1 in, Phillips #1, 2 (5), 3 x 2 in, Square 2 x 2 in (2), Mag Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # P34-1DB
- Zoro # G0376717
- UPC # 843854021759
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Drive Size | 1/4" |
Bit Length | 1 in, 2 in, 3 in |
Hex Shank Size | 1/4 in |
Details
Material | Steel |
Application | Construction |
Includes | Phillips #1, 2 (6), 3 x 1 in, Square #1, 2 (3), 3 x 1 in, Hex 5/32 in, 3/16 in, 7/32 in, 1/4 in, Slotted 4-5, 6-8, 8-10 x 1 in, TORX 20, 25, 27, 30 x 1 in, Phillips #1, 2 (5), 3 x 2 in, Square 2 x 2 in (2), Mag Bit Holder |
Number of Pieces | 34 |
Impact Rated | Yes |
Fastening Tool Material | Steel |
No. of Pieces | 34 |
Application - Tools | Impact |
Fastening Tool Item | Screwdriver Bit Set |
Item | Screwdriver Bit Set |
Description
Screwdriver Bit Set, No. of Pieces 34, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes Phillips #1, 2 (6), 3 x 1 in, Square #1, 2 (3), 3 x 1 in, Hex 5/32 in, 3/16 in, 7/32 in, 1/4 in, Slotted 4-5, 6-8, 8-10 x 1 in, TORX 20, 25, 27, 30 x 1 in, Phillips #1, 2 (5), 3 x 2 in, Square 2 x 2 in (2), Mag Bit Holder, Bit Length 1 in, 2 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Flex, File Board, 2.75x16.5", Grip 53H (9116F)
- GREENLEE Punch-Rd .937 23.8Mm 730 (1762AV)
- L.H. DOTTIE L.H. Dottie #3 x 6'' Slotted Power Bit (Carded) (IB3S6C)
- WESTWARD 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (53YU27)
- VEGA Impactech Torx 10 Pc Set (P150TCS10)
- VEGA Impactech Driver Bit Set (P34-1DB)
- VEGA Vega 32pc Standard Driver Bit Set, Gunmetal Grey, S2 Modified Steel (V32-1P-SET)
- VEGA Vega 21pc Impactech Driver Bit Set, Gunmetal Bronze, S2 Modified Steel (P21-1DB)
- VEGA Tamper Resistant Driver Bit Set 50pc (V50-1TP)
- VEGA Impactech Square 2 10 Pc Set (P150R2CS10)
- URREA Screwdriver bits and dril bit holder set 31 Pc (61932)
- Vega Screwdriver Bit Sets