Shop All Screwdriver Bit Sets
Vega
21 Piece Screwdriver Bit Set, 1/4"
Mfr # P21-1DB
Zoro # G0376726
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Drive Size 1/4"
- Material Steel
- Application Construction
- Includes Phillips #1, 2, 3 x 1 in, Square #1, 2, 3 x 1 in, TORX 20, 25, 27, 30 x 1 in, Phillips #1, 2 x 2 in, Square 1, 2 x 2 in, Phillips #2 x 6 in, Square #2 x 6 in, Mag Bit Holder, 1/4 in, 5/16 in, 3/8 in, 7/16 in Mag Nutsetter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P21-1DB
- Zoro # G0376726
- UPC # 843854021742
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Drive Size | 1/4" |
Hex Shank Size | 1/4 in |
Bit Length | 1 in, 2 in, 3 in, 6 in |
Details
Material | Steel |
Application | Construction |
Includes | Phillips #1, 2, 3 x 1 in, Square #1, 2, 3 x 1 in, TORX 20, 25, 27, 30 x 1 in, Phillips #1, 2 x 2 in, Square 1, 2 x 2 in, Phillips #2 x 6 in, Square #2 x 6 in, Mag Bit Holder, 1/4 in, 5/16 in, 3/8 in, 7/16 in Mag Nutsetter |
Number of Pieces | 21 |
Impact Rated | Yes |
Fastening Tool Item | Screwdriver Bit Set |
Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
No. of Pieces | 21 |
Application - Tools | Impact |
Description
Screwdriver Bit Set, No. of Pieces 21, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes Phillips #1, 2, 3 x 1 in, Square #1, 2, 3 x 1 in, TORX 20, 25, 27, 30 x 1 in, Phillips #1, 2 x 2 in, Square 1, 2 x 2 in, Phillips #2 x 6 in, Square #2 x 6 in, Mag Bit Holder, 1/4 in, 5/16 in, 3/8 in, 7/16 in Mag Nutsetter, Bit Length 1 in, 2 in, 3 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-3/4" 24 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-2160)
- CENTURY DRILL & TOOL High Impact Magnetic Bit Holder, 1/4 in. (66502)
- IGAGING Smart Anglecube Digital Protractor - 35-2270 (35-2270)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121401)
- VEGA Socket & Hand Driver Set 39pc (V-39)
- VEGA Tamper Resistant Driver Bit Set 50pc (V50-1TP)
- VEGA Impactech Phillips 10 Pc Set (P150PCS10)
- VEGA 19 Piece Screwdriver Bit Set, 1/4" (P19-1DB)
- VEGA Impactech Driver Bit Set (P34-1DB)
- VEGA Impactech Square 2 10 Pc Set (P150R2CS10)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ235P1)
- Vega Screwdriver Bit Sets