Shop All Screwdriver Bit Sets
Vega
19 Piece Screwdriver Bit Set, 1/4"
Mfr # P19-1DB
Zoro # G0376735
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Drive Size 1/4"
- Material Steel
- Application Construction
- Includes Phillips #2 x 1 in (8), Square #1 x 1 in, Square #2 x 1 in (2), Square #3 x 1 in, Phillips #2 x 2 in (2), Phillips #3 x 2 in, Square #2 x 2 in, Mag Bit Holder, 1/4 in Mag Nutsetter, 5/16 in Mag Nutsetter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P19-1DB
- Zoro # G0376735
- UPC # 843854021766
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Drive Size | 1/4" |
Hex Shank Size | 1/4 in |
Bit Length | 1 in, 2 in, 3 in |
Details
Material | Steel |
Application | Construction |
Includes | Phillips #2 x 1 in (8), Square #1 x 1 in, Square #2 x 1 in (2), Square #3 x 1 in, Phillips #2 x 2 in (2), Phillips #3 x 2 in, Square #2 x 2 in, Mag Bit Holder, 1/4 in Mag Nutsetter, 5/16 in Mag Nutsetter |
Number of Pieces | 19 |
Impact Rated | Yes |
Fastening Tool Item | Screwdriver Bit Set |
No. of Pieces | 19 |
Application - Tools | Impact |
Fastening Tool Material | Steel |
Item | Screwdriver Bit Set |
Description
Screwdriver Bit Set, No. of Pieces 19, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes Phillips #2 x 1 in (8), Square #1 x 1 in, Square #2 x 1 in (2), Square #3 x 1 in, Phillips #2 x 2 in (2), Phillips #3 x 2 in, Square #2 x 2 in, Mag Bit Holder, 1/4 in Mag Nutsetter, 5/16 in Mag Nutsetter, Bit Length 1 in, 2 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch (2607200674)
- M.A. FORD Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20009800)
- DRILL AMERICA m50x3 HSS Metric Hand Tap (DWTSMT50X3)
- MILWAUKEE TOOL 12 in. Pry Bar (48-22-9034)
- VEGA Impactech Driver Bit Set (P34-1DB)
- VEGA Vega 100pc Master Driver Bit Set, Gunmetal Grey, S2 Modified Steel (VHS100A)
- VEGA Socket & Hand Driver Set 39pc (V-39)
- VEGA Industrial Standard Driver Bit Set (V32-1P)
- VEGA Vega 21pc Impactech Driver Bit Set, Gunmetal Bronze, S2 Modified Steel (P21-1DB)
- VEGA Impactech Torx 10 Pc Set (P150TCS10)
- WIHA Stubby Ball Hex Bit Set, Pieces 6 (38056)
- Vega Screwdriver Bit Sets