Shop All Flasks
Vee Gee
Volumetric Flask, Clear, 100mL, PK3
Mfr # 202GK-004
Zoro # G8478891
product price: $63.89
/pk 4, $15.97/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 100 mL
- Labware Capacity - English 3.38 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - English | 3.78 in, 4.84 in, 5.98 in, 7.13 in |
Diameter | 58mm |
Tube Inside Dia. | 12.4mm |
Overall Height | 181mm |
Stopper Size | 13mm |
Height | 181mm |
Labware Height - Metric | 96 mm, 123 mm, 152 mm, 181 mm |
Body Diameter - Metric | 58 mm |
Mouth Size | Narrow |
Joint Size | 13 |
Compatible with Stopper Size | 13 |
Overall Height - Metric | 96 mm, 123 mm, 152 mm, 181 mm |
Description
Volumetric Flask, Capacity - Metric 10 mL, 25 mL, 50 mL, 100 mL, Capacity - English 0.33 fl oz, 0.84 fl oz, 1.69 fl oz, 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 96 mm, 123 mm, 152 mm, 181 mm, USP Specification Type I, Tolerance 0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON PTFE Dipper with 2 ft. Handle, 500 mL (307024-0500)
- CHEMGLASS Crucible, Low Form, 500mL, Porcelain (CG-1883-07)
- SPECTRUM Phosphatidylcholine, 5g, CAS 97281-47-5 (P3357-5GM)
- UNITED SCIENTIFIC Floating Magnets, Set Of 6 (CMSET6)
- VEE GEE Ground Glass Flask Stoppers, Clear, , PK6 (03085)
- VEE GEE Sibata Glass Erlenmeyer Flask, 2000mL (10530-2000)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-01)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 2000mL, Screw Cap, Dual Graduations, ASTM E1404, 1/Box (8422000)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-05)
- CHEMGLASS Volumetric Flask, 500mL (CG-1616-500)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 50mL (F301950)
- Vee Gee Labware