Shop All Refractometers
Vee Gee
Refractometer, Handheld, 0-20
Mfr # 43012
Zoro # G3955874
original price:
$133.30
1% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.1
- Type Brix
- Range 0% to 20% Brix
- Automatic Temperature Compensation Yes
- Resolution 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 43012
- Zoro # G3955874
- Country of Origin China
- Category Refractometers
Details
Item | Refractometer |
Accuracy | +/-0.1 |
Type | Brix |
Range | 0% to 20% Brix |
Automatic Temperature Compensation | Yes |
Resolution | 0.1 |
Function | Sucrose |
Description
Refractometer, Brix, Range 0 Percent to 20 Percent Brix, Automatic Temperature Compensation Yes, Accuracy +/-0.1, Resolution 0.1, Function Sucrose
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-T, Fiberglass-Insulated Probe, Mini (08512-83)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 250mL (230515)
- ZORO SELECT Poly Drum Sampler, 250mL, 42 In, PK24 (5670)
- VEE GEE Refractometer Contact Solution (45000-OS001)
- VEE GEE Digital Refractometer, nD, Brix, 0.0-90.0% (MDX-102)
- VEE GEE Analog Refractometer, Urea (URX-60)
- VEE GEE Analog Refractometer, Brix/RI, 0-95 (C10)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBX1)
- VEE GEE Digital Refractometer, Glycos F (MDX-603F)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- Vee Gee Refractometers