Shop All Refractometers
Vee Gee
Refractometer, Handheld, 0-100
Mfr # 43036
Zoro # G4200007
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-1 ppt
- Type Salinity
- Range 0% to 100% (Salinity), 1 to 1.07 (Specific Gravity of Seawater)
- Automatic Temperature Compensation Yes
- Resolution 1 ppt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 43036
- Zoro # G4200007
- Country of Origin China
- Category Refractometers
Details
Item | Refractometer |
Accuracy | +/-1 ppt |
Type | Salinity |
Range | 0% to 100% (Salinity), 1 to 1.07 (Specific Gravity of Seawater) |
Automatic Temperature Compensation | Yes |
Resolution | 1 ppt |
Description
Refractometer, Salinity, Range 0 Percent to 100 Percent (Salinity), 1 to 1.07 (Specific Gravity of Seawater), Automatic Temperature Compensation Yes, Accuracy +/-1 ppt, Resolution 1 ppt
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON LABORATORY TRAY 3X15X10 POLYPROPYLENE (107304)
- WHEATON Dropper Tips, 15mm, Orange, PK 100 (242423)
- RPI Sucrose, ACS Grade, 1 KG (S24065-1000.0)
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.078 ID X .125 OD X 50 FT [Each] (TSILMED.078X.125X50FT)
- VEE GEE Analog Refractometer, NaCI (SX-2)
- VEE GEE Analog Refractometer Coolant Freezing Point F 1.0 (43064)
- VEE GEE Refractometer, Brix, 0 to 50 Perc (43015)
- VEE GEE Analog Refractometer, Urea (URX-60)
- VEE GEE Analog Refractometer, Propylene Glycol (CTX-1)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBX1)
- SPER SCIENTIFIC Pocket Digital Refractometer - Automotive (300055)
- Vee Gee Refractometers