Shop All Digital Microscopes
Vee Gee
Objective, 40X Plan (DIN), 0.65 N.A.
Mfr # 1200-040XBPO
Zoro # G402667129
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 1200-040XBPO
- Zoro # G402667129
- Country of Origin China
- Category Digital Microscopes
Details
Item | Objective,40X Plan (DIN),0.65 N.A. |
Description
Objective,40X Plan (DIN),0.65 N.A.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bottle, F-Style, 32 oz., HDPE (HF32W-33)
- CROCK POT SLOWCOOKR LINER 6PK (4142690012)
- DETECTAMET Metal Detectable Scraper, 3.93", White, PK5 (523-S105-T205-P06)
- GENIE Large Ampule Tube Attachment (SI-0511)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- DUNWELL TECH - DINO LITE Dino-Lite Edge Handheld Microscope with AMR and FLC, 1.3MP, 20x - 220x (AF4515ZT)
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 200UV)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- IDEAL Cradl, Suretrace Recv RC955/959 (CR-959)
- Vee Gee Microscopes