Shop All Liquid In Glass Thermometers
Vee Gee
Liquid In Glass Thermometer, Total
Mfr # 80708E-A
Zoro # G9495665
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Scale Divisions 1 Degrees C
- Length 120 mm
- Fill Safety Blue Liquid
- Immersion Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 80708E-A
- Zoro # G9495665
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 120 mm |
Immersion Depth | 12 in |
Overall Length | 12 in |
Immersion & Length | 12 in Lg. x 12 in Immersion |
Description
Armored Liquid In Glass Thermometer, Full Immersion, -20 Degrees to 150 Degrees C, Celsius, Immersion Depth 12 in, Blue Isoamyl Benzoate, Calibration Type Not NIST-Traceable, Graduations 1 Degrees C, Overall Length 12 in, General Purpose
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESTREL Environmental Meter, Blk, 0.3 to 48.87" Hg (0850BLK)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208K)
- DWYER INSTRUMENTS Manometer Kit, Digital, 40.00 In WC (477AV-2)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube Tube (5/16" dia. X 18"L) (160-18)
- VEE GEE Liquid In Glass Thermometer, 120mm L (80702E-A)
- VEE GEE Armored Thermometer, 0 deg to 300 deg F (80703-A)
- VEE GEE Liquid In Glass Thermometer, 120mm L (80907E-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80901E-A)
- VEE GEE Armored Thermometer, Safety Blue Liquid (80907-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80706E-A)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201S)
- Vee Gee Liquid In Glass Thermometers