Shop All Liquid In Glass Thermometers
Vee Gee
Liquid In Glass Thermometer, 120mm L
Mfr # 80907E-A
Zoro # G9495692
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Immersion Depth 3 in
- Length 120 mm
- Temp. Range -20 Degrees to 110 Degrees C
- Special Features Serialized, Armored, Encapsulated Thermometer
- Application For Laboratory and General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 80907E-A
- Zoro # G9495692
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Immersion Depth | 3 in |
Length | 120 mm |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12 in |
Immersion & Length | 12 in Lg. x 3 in Immersion |
Description
Armored Liquid In Glass Thermometer, Partial Immersion, -20 Degrees to 110 Degrees C, Celsius, Immersion Depth 3 in, Blue Isoamyl Benzoate, Calibration Type Not NIST-Traceable, Graduations 1 Degrees C, Overall Length 12 in, General Purpose
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302L-254F-01)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-200 psi/Kpa (PFQ713)
- TRANSFORMING TECHNOLOGIES 36" x 40' x .080", Light Blue, Textured Rubber Table Mat, Roll (MTT3640B)
- FLIR Automotive Diagnostic Thermal Camera, 70 mK, -13 Degrees to 1022 Degrees F F, Focus Free Focus (TG275)
- VEE GEE Armored Thermometer, Safety Blue Liquid (80907-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80901E-A)
- VEE GEE Armored Thermometer, 76mm (80903-A)
- VEE GEE Armored Thermometer, 1 deg C (80908-A)
- VEE GEE Liquid In Glass Thermometer, Total (80708E-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80701E-A)
- THERMCO Liquid In Glass Thermometer, 35 to 200C (ACC7200SSC)
- Vee Gee Liquid In Glass Thermometers