Shop All Liquid In Glass Thermometers
Vee Gee
Liquid In Glass Thermometer, 12" L
Mfr # 80701-A
Zoro # G8038899
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -30 Degrees to 120 Degrees F
- ASTM ASTM C136
- Length 12 in
- Immersion Depth 12 in
- Scale Divisions 2 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vee Gee
- MFR # 80701-A
- Zoro # G8038899
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 12 in |
Immersion Depth | 12 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12 in |
Immersion & Length | 12 in Lg. x 12 in Immersion |
Description
Armored Liquid In Glass Thermometer, Full Immersion, -30 Degrees to 120 Degrees F, Fahrenheit, Immersion Depth 12 in, Blue Isoamyl Benzoate, Calibration Type Not NIST-Traceable, Graduations 2 Degrees F, Overall Length 12 in, General Purpose
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Battery Capacity Analyzer, 20 DC (601B)
- HONEYWELL Chart, 10.313 In, 0 to 400, 1 Day, PK100 (BN 24001660-011)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 38In L (1LG-38R)
- DWYER INSTRUMENTS Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Plastic, Red (DPGA-00)
- VEE GEE Liquid In Glass Thermometer, 12" L (80901E-A)
- VEE GEE Armored Thermometer, 1 deg C (80908-A)
- VEE GEE Armored Thermometer, -4 deg to 230 deg F (80702-A)
- VEE GEE Armored Thermometer, Safety Blue Liquid (80907-A)
- VEE GEE Liquid In Glass Thermometer, 15-3/8" L (80704E-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80910-A)
- WINTERS Thermometer, Analog, 30-110deg, 3/4in NPT (TIM105ALF.)
- Vee Gee Liquid In Glass Thermometers