Shop All Hydrometers
Vee Gee
Hydrometer, Sodium Chloride, 305mm L
Mfr # 6611-2
Zoro # G7842791
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sodium Chloride
- Scale Divisions 0.5%
- Range 0/26.5%
- Application Sodium Chloride
- Length 305 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 6611-2
- Zoro # G7842791
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | Sodium Chloride |
Scale Divisions | 0.5% |
Range | 0/26.5% |
Application | Sodium Chloride |
Description
Hydrometer, Scale Sodium Chloride, Scale Divisions 0.5 Percent, Range 0 to 26.5 Percent, Length 305mm, Application Sodium Chloride
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Uracil, 5 G (U32000-5.0)
- SP SCIENCEWARE Autoclave Bags, 24x30 in, PK100 (H13185-2430)
- GLOBE SCIENTIFIC Microcentrifuge tube, 2.0mL PP, 500PK (111574)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- VEE GEE Glass Battery Hydrometer, 180mm L (6605-5)
- VEE GEE Hydrometer, 1.000/1.070 (6602-7)
- VEE GEE Specific Gravity Hydrometer, 2.000 to 3. (6603-8)
- VEE GEE API ASTM Hydrometer w/Thermometer (6753HTS)
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- VEE GEE Hydrometer Case, 216mm L (66CS-8)
- DURAC Combined Form Hydrometer, 0/12 (B61822-0000)
- Vee Gee Hydrometers