Shop All Graduated Cylinders
Vee Gee
Hydrometer Jar, 600 mL, 390 mm H, Clear
Mfr # 21050-600
Zoro # G305778267
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 600 mL
- Autoclavable Yes
- Labware Height - Metric 390 mm
- Labware Capacity - English 600 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 21050-600
- Zoro # G305778267
- Country of Origin China
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 390 mm |
Body Diameter - Metric | 50 mm |
Overall Height - Metric | 390 mm |
Description
Hydrometer Jar, Capacity - Metric 600 mL, Capacity - English 20.3 fl oz, Closure Included No, Closure Liner Material Glass, Body Diameter - Metric 50 mm, Body Material Borosilicate Glass, Overall Height - Metric 390 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Not Applicable, Closure Material No Closure, Closure Color Clear, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Not Applicable, Jar Type Hydrometer, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Steel Soil Probe, 53", T-Style Handle (99204)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- SP SCIENCEWARE Burette, 10mL (F37915-0510)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- DYNALON Graduated Cylinder, 4L, Polypropylene (537835-4000)
- DYNALON Graduated Cylinder, Clear, Plastic, 500mL (237885)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, 5mL Graduation (8ADU7)
- LAB SAFETY SUPPLY Graduated Cylinder, 10mL, Glass, Clear, PK12 (5YHY6)
- DYNALON Graduated Cylinder, 500mL, Polypropylene (537835-0500)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, PP, PK12 (5PTJ8)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 5mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300005)
- Vee Gee Graduated Cylinders