Shop All Graduated Cylinders
Vee Gee
Hydrometer Jar, 500 mL, 360 mm H, Clear
Mfr # 21050-500
Zoro # G305778311
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 500 mL
- Autoclavable Yes
- Labware Height - Metric 360 mm
- Special Features Beaded Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 21050-500
- Zoro # G305778311
- Country of Origin China
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 360 mm |
Overall Height - Metric | 360 mm |
Body Diameter - Metric | 54.7 mm |
Description
Hydrometer Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included No, Closure Liner Material Glass, Body Diameter - Metric 54.7 mm, Body Material Borosilicate Glass, Overall Height - Metric 360 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Not Applicable, Closure Material No Closure, Closure Color Clear, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Not Applicable, Jar Type Hydrometer, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Plastic Beaker Set Of 5, Pmp (BMSET5)
- PREMIERE Transfer Pipets, Plastic, Disposable, PK500 (PTP-01)
- STERLITECH Nylon Membrane Filters, 0.8 Micron, 47mm, PK100 (NY0847100)
- DYNALON QUICK MIST DISPENSER 16 OZ, PK4 (605144)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, 5mL Graduation (8ADU7)
- LAB SAFETY SUPPLY Graduated Cylinder, 2000mL, Polypropylene (8ADU8)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 50mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300050)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK12 (20022-50)
- SIBATA Graduated Cylinder, 2 L, 90 mm Dia (2351A-2000)
- SIBATA Graduated Cylinder, 25 mL, 16 mm Dia, PK6 (2355-25)
- CORNING PYREX 250 mL Heavy Duty Graduated Griffi (1003-250)
- Vee Gee Graduated Cylinders