Shop All Bottles & Jars
Vee Gee
Hydrometer Jar, 250 mL, 280 mm H, Clear
Mfr # 21050-250
Zoro # G405810942
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Bottle/Jar Shape Circular Base
- Includes Closure No
- Labware Capacity - English 250 mL
- Labware Height - Metric 280 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 21050-250
- Zoro # G405810942
- Country of Origin China
- Category Bottles & Jars
Dimensions
Labware Height - Metric | 280 mm |
Body Diameter - Metric | 41.8 mm |
Overall Height - Metric | 280 mm |
Description
Hydrometer Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included No, Closure Liner Material Glass, Body Diameter - Metric 41.8 mm, Body Material Borosilicate Glass, Overall Height - Metric 280 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Not Applicable, Closure Material No Closure, Closure Color Clear, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Not Applicable, Jar Type Hydrometer, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Premium Grade Baumgartner Needle Holder Driver 5" (A2Z-ZR415)
- ULTRATECH UltraTech 9457 Ultra-Filter Sock®, Sediment Removal, 9' x 7" x 4" (9457)
- ZORO SELECT SUB SRFC SMPLR BTL 16 OZ, PK12 (9024-G)
- UNITED SCIENTIFIC Pipettes, Mohr, Class A, Batch Cert, PK 5 (PM7059-F)
- VEE GEE Glass Media Bottle, Clear, 250 mL, PK10 (20274-250)
- WHEATON Cap, Screw Closure Size 13-425, PK1000 (W240821)
- WHEATON Glass Jar, 4 oz, PK24 (W216920)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAN0)
- SP BEL-ART Acetone 4 Color Safety-Labeled Wash, PK4 (F11716-0001)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Wht/Blue, PK6 (HS120255)
- MENDA Dispensing ESD Bottle, 6 oz., HDPE, Blue (35259)
- Vee Gee Labware