Shop All Graduated Cylinders
Vee Gee
Hydrometer Jar, 100 mL, 185 mm H, Clear
Mfr # 21050-100
Zoro # G705778300
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 100 mL
- Autoclavable Yes
- Labware Height - Metric 185 mm
- Labware Capacity - English 100 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 21050-100
- Zoro # G705778300
- Country of Origin China
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 185 mm |
Overall Height - Metric | 185 mm |
Body Diameter - Metric | 32.2 mm |
Description
Hydrometer Jar, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Closure Included No, Closure Liner Material Glass, Body Diameter - Metric 32.2 mm, Body Material Borosilicate Glass, Overall Height - Metric 185 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Not Applicable, Closure Material No Closure, Closure Color Clear, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Not Applicable, Jar Type Hydrometer, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Self-Standing, 24 oz., PK500 (B01401)
- UNITED SCIENTIFIC Hookes Law Spring Set Of 5 (SPGRS5)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- PERKIN ELMER Lead, Lumina Hollow Cathode Lamp, Di (N3050157)
- DIAMOND ESSENTIALS PMP Class A Graduated Measuring Cylinders, Tall Form, 25mL (3705-25)
- SIBATA Graduated Cylinder, 1 L, 70 mm Dia, PK2 (2351A-1000)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, 5mL Graduation (8ADU7)
- GLOBE SCIENTIFIC Graduated Cylinder, 2000mL, Pp, PK2 (602567)
- CORNING PYREX 600 mL Heavy Duty Graduated Griffi (1003-600)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 500mL (3701-500)
- SP SCIENCEWARE Graduated Cylinder, 25mL, 0.5mL (F28691-0000)
- Vee Gee Graduated Cylinders