Shop All Graduated Cylinders
Vee Gee
Hydrometer Jar, 1 L, 400 mm H, Clear
Mfr # 21050-1000
Zoro # G105778252
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 1,000 mL
- Autoclavable Yes
- Labware Height - Metric 400 mm
- Special Features Beaded Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vee Gee
- MFR # 21050-1000
- Zoro # G105778252
- Country of Origin China
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 400 mm |
Body Diameter - Metric | 64.5 mm |
Overall Height - Metric | 400 mm |
Description
Hydrometer Jar, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Closure Included No, Closure Liner Material Glass, Body Diameter - Metric 64.5 mm, Body Material Borosilicate Glass, Overall Height - Metric 400 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Not Applicable, Closure Material No Closure, Closure Color Clear, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Not Applicable, Jar Type Hydrometer, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, 1.120/1.070 (6602-9)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Red (HS15996B)
- KENYON Steel Tile Probe, 48", 1/2" Shaft (85462)
- ILC Replacement for Hamamatsu L6999-52 (L6999-52 HAMAMATSU)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, Polypropylene (9WH45)
- LAB SAFETY SUPPLY Graduated Cylinder, 2000mL, Polypropylene (8ADU8)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Clear (F28696-0000)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, Glass, Clear, PK2 (5YHY3)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 50mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300050)
- GLOBE SCIENTIFIC Graduated Cylinder, 2000mL, Pp, PK2 (602567)
- SIBATA Graduated Cylinder, 250 mL, 41 mm Dia, PK4 (2351A-250)
- Vee Gee Graduated Cylinders