Shop All Graduated Cylinders
Vee Gee
Hydrometer Jar, 1 L, 400 mm H, Clear
Mfr # 21050-1000-L
Zoro # G105778283
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 1,000 mL
- Autoclavable Yes
- Labware Height - Metric 400 mm
- Special Features Beaded Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 21050-1000-L
- Zoro # G105778283
- Country of Origin China
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 400 mm |
Body Diameter - Metric | 65.3 mm |
Overall Height - Metric | 400 mm |
Description
Hydrometer Jar, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Closure Included No, Closure Liner Material Glass, Body Diameter - Metric 65.3 mm, Body Material Borosilicate Glass, Overall Height - Metric 400 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Not Applicable, Closure Material No Closure, Closure Color Clear, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Not Applicable, Jar Type Hydrometer, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Dissolved Oxygen Meter, 4m Cable (DO200ACC-04)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, High Power, 750ml, SS (32V113)
- OAKTON TDS Meter, 32 to 122 Degrees, 0 to 10 ppt (3563408)
- TRICORBRAUN 375 ml Glass Long Neck Jersey Bottle 18.5 mm Bar Top Neck Finish (145473)
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK6 (2355-100)
- KIMBLE CHASE Graduated Cylinders, Glass, Clear, PK5 (20024-01)
- SP SCIENCEWARE Graduated Cylinder, 100mL, Polypropylene, (F28455-0000)
- LAB SAFETY SUPPLY Graduated Cylinder, 10mL, 0.2mL (9MF02)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 25mL (3701-25)
- GLOBE SCIENTIFIC Graduated Cylinder, Pp, Printed Graduati (602567-1)
- Vee Gee Graduated Cylinders