Shop All Hydrometers
Vee Gee
Hydrometer Case, 216mm L
Mfr # 66CS-8
Zoro # G8100181
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 8 in Hydrometer
- Length 216 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vee Gee
- MFR # 66CS-8
- Zoro # G8100181
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 216 mm |
Details
Item | Hydrometer Case |
Application | Fits 8 in Hydrometer |
Description
Hydrometer Case, Length 216mm, Application Fits 8 In. Hydrometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Pitcher, 2000mL (F28992-0000)
- THERMO SCIENTIFIC Transparent Polycarbonate Classic Design (5311-0250)
- ZORO SELECT Carboy, 20 L, 399 mm H, Natural (405404-0020)
- UNITED SCIENTIFIC Secchi Disk (SCDSK1)
- VEE GEE Specific Gravity Hydrometer, 0.650 to 1. (6603-13)
- VEE GEE Specific Gravity Hydrometer, 2.000 to 3. (6603-8)
- VEE GEE Plato Hydrometer, 15.5 to 24 degrees (6614TS-7)
- VEE GEE API ASTM Hydrometer w/Thermometer (6753HTS)
- VEE GEE Hydrometer, Sodium Chloride, 305mm L (6611-2)
- VEE GEE Plato Hydrometer, 7.5 to 16 degrees (6614TS-6)
- THERMCO Hydrometer, Density, 0.5 (GW314H)
- Vee Gee Hydrometers