Shop All Hydrometers
Vee Gee
Hydrometer, Baume Scale, Glass, 305mm L
Mfr # 6609-2
Zoro # G4611544
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Baume
- Scale Divisions 0.1 Degrees
- Range 9/21 Degrees
- Application Industrial Chemicals, Liquids Heavier Than Water, Syrups
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 6609-2
- Zoro # G4611544
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | Baume |
Scale Divisions | 0.1 Degrees |
Range | 9/21 Degrees |
Application | Industrial Chemicals, Liquids Heavier Than Water, Syrups |
Material | Glass |
Temp. Range | 0 Degrees to 60 Degrees F |
Accuracy | +/-0.1 Degrees |
Hydrometer Solution Temp. | 60 Degrees F |
Description
Hydrometer, Scale Baume, Scale Divisions 0.1 Degrees , Range 9/21 Degrees , Length 305mm, Temp. Range 0 Degrees to 60 Degrees F, Accuracy +/-0.1 Degrees , Hydrometer Solution Temp. 60 Degrees F, Application Liquids Heavier Than Water, Industrial Chemicals, Syrups, Material Glass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE ADAPTER, TRANSFER VALVE, 24/40 (A392440)
- EXTECH Tablet, Reagent, Pk100 (CL203)
- RPI Sodium Bicarbonate, 2.5 KG (S22060-2500.0)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- VEE GEE Glass Battery Hydrometer, 180mm L (6605-5)
- VEE GEE Hydrometer, Sodium Chloride, 305mm L (6611-2)
- VEE GEE Hydrometer Case, 216mm L (66CS-8)
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- VEE GEE Brix Hydrometer, 35 to 70 degrees (6601-11)
- VEE GEE Hydrometer, Alcohol Proof Scale, Glass (6613-F)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534C)
- Vee Gee Hydrometers