Shop All Hydrometers
Vee Gee
Hydrometer, Baume Heavy, 305mm L
Mfr # 6609-4
Zoro # G7868366
original price:
$29.14
13% off
new price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Baume Heavy
- Scale Divisions 0.1
- Range 29/41
- Application Baume
- Length 305 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 6609-4
- Zoro # G7868366
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | Baume Heavy |
Scale Divisions | 0.1 |
Range | 29/41 |
Application | Baume |
Description
Hydrometer, Scale Baume Heavy, Scale Divisions 0.1, Range 29/41, Length 305mm, Application Baume
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Scooping Jug, Orange, 2L (535-S018-T101-P08)
- HYDE Delta 1-1/2 in. W Carbon Steel Single-Edge Razor Scraper (13050)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- ZORO SELECT Carboy Light Weight 5 Gal HDPE (405604)
- VEE GEE Hydrometer, 1.000/1.070 (6602-7)
- VEE GEE Hydrometer, 1.120/1.070 (6602-9)
- VEE GEE Hydrometer, Baume Scale, Glass, 305mm L (6609-2)
- VEE GEE Glass Battery Hydrometer, 180mm L (6605-5)
- VEE GEE Hydrometer, Alcohol Proof Scale, Glass (6613-F)
- VEE GEE Hydrometer, Sodium Chloride, 305mm L (6611-2)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0400)
- Vee Gee Hydrometers