Shop All Hydrometers
Vee Gee
Hydrometer, Baume Heavy, 305mm L
Mfr # 6609-1
Zoro # G7789774
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Baume Heavy
- Scale Divisions 0.1
- Range 0/12
- Application Baume
- Length 305 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vee Gee
- MFR # 6609-1
- Zoro # G7789774
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | Baume Heavy |
Scale Divisions | 0.1 |
Range | 0/12 |
Application | Baume |
Description
Hydrometer, Scale Baume Heavy, Scale Divisions 0.1, Range 0/12, Length 305mm, Application Baume
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Incubator Verification Thermometer, 15 t (08077-46)
- SP SCIENCEWARE Economy Pipette Pump, 10ml (F37902-0010)
- PARKER Stopcock, MNPT, 1/4", PFA (MV-14-006)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- VEE GEE Specific Gravity Hydrometer, 2.000 to 3. (6603-8)
- VEE GEE Hydrometer, 1.000/1.220 (6603DS-1)
- VEE GEE Specific Gravity Hydrometer, 0.90 to 1.01 (6603-12)
- VEE GEE Plato Hydrometer, 7.5 to 16 degrees (6614TS-6)
- VEE GEE Hydrometer, 1.120/1.070 (6602-9)
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW112H)
- Vee Gee Hydrometers