Shop All Hydrometers
Vee Gee
Hydrometer, Alcohol Proof Scale, Glass
Mfr # 6613-F
Zoro # G4611474
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Alcohol Proof
- Scale Divisions 0.2%
- Range 0/20%
- Application IRS Alcohol
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 6613-F
- Zoro # G4611474
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | Alcohol Proof |
Scale Divisions | 0.2% |
Range | 0/20% |
Application | IRS Alcohol |
Material | Glass |
Accuracy | +/-0.3% |
Hydrometer Solution Temp. | 60 Degrees F |
Hydrometer Internal Revenue Code | F |
Temp. Range | 0 Degrees to 60 Degrees F |
Description
Hydrometer, Scale Alcohol Proof, Scale Divisions 0.2 Percent, Range 0/20 Percent, Length 305mm, Temp. Range 0 Degrees to 60 Degrees F, Accuracy +/-0.3 Percent, Hydrometer Solution Temp. 60 Degrees F, Hydrometer Internal Revenue Code F, Application IRS Alcohol, Material Glass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-1H)
- ADVANTECH MANUFACTURING Sieve, #8, S/S, 8 In, Full Ht (8SS8F)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Dairy Farm (TK6850-Z)
- PERKIN ELMER Silver/Ag, Lumina Hollow Cathode Lamp, (N3050102)
- VEE GEE Hydrometer, 1.000/1.220 (6603DS-1)
- VEE GEE API ASTM Hydrometer w/Thermometer (6753HTS)
- VEE GEE Plato Hydrometer, 0 to 8.5 degrees (6614TS-5)
- VEE GEE Plato Hydrometer, 7.5 to 16 degrees (6614TS-6)
- VEE GEE Hydrometer, Baume Heavy, 305mm L (6609-1)
- VEE GEE Glass Battery Hydrometer, 180mm L (6605-5)
- DURAC Precision Combined Form API Hydrometer (B61823-0500)
- Vee Gee Hydrometers