Shop All Hydrometers
Vee Gee
Hydrometer, 1.120/1.070
Mfr # 6602-9
Zoro # G9503051
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 1.120/1.190
- Application Specific Gravity
- Length 330 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vee Gee
- MFR # 6602-9
- Zoro # G9503051
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 330 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 1.120/1.190 |
Application | Specific Gravity |
Temp. Range | 0 Degrees to 60 Degrees F |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.120/1.190, Length 330mm, Temp. Range 0/60, Application Specific Gravity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Heat Stress Monitor, LCD, 6 AA Battery (R6250SD)
- LAMOTTE Water Testing Kit, Oxygen, 0 to 10 PPM (5860-01)
- SYNTHWARE HEAT TRANSFER BLOCK FOR ROUND BOTTOM FLASKS (H200003)
- HEATHROW SCIENTIFIC Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia. (HS20631B)
- VEE GEE Hydrometer, Alcohol Proof Scale, Glass (6613-F)
- VEE GEE Plato Hydrometer, 0 to 8.5 degrees (6614TS-5)
- VEE GEE Plato Hydrometer, 7.5 to 16 degrees (6614TS-6)
- VEE GEE Hydrometer, Sodium Chloride, 305mm L (6611-2)
- VEE GEE Hydrometer, Baume Heavy, 305mm L (6609-1)
- VEE GEE Specific Gravity Hydrometer, 2.000 to 3. (6603-8)
- DURAC Hydrometer Baume, Range 19/31 (B61804-0200)
- Vee Gee Hydrometers