Shop All Hydrometers
Vee Gee
Hydrometer, 1.000/1.220
Mfr # 6603DS-1
Zoro # G9503033
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity and baume
- Scale Divisions 0.002/0.2
- Range 1.000/1.220
- Application Baume and Specific Gravity
- Temp. Range 0 Degrees to 60 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 6603DS-1
- Zoro # G9503033
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | specific gravity and baume |
Scale Divisions | 0.002/0.2 |
Range | 1.000/1.220 |
Application | Baume and Specific Gravity |
Temp. Range | 0 Degrees to 60 Degrees F |
Description
Hydrometer, Scale Specific Gravity and Baume, Scale Divisions 0.002/0.2, Range 1.000/1.220, Length 305mm, Temp. Range 0/60, Application Baume and Specific Gravity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- INDUSTRIAL TEST SYSTEMS Test Strip, Micro 7 W Total Clear Reagent (486638)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 2-1/8 QT (785-102)
- ADVANTECH MANUFACTURING Pan, S/S, 8 In, Full Ht (PS8F)
- VEE GEE Plato Hydrometer, 7.5 to 16 degrees (6614TS-6)
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- VEE GEE Brix Hydrometer w/Thermometer, degrees C (6601TS-8)
- VEE GEE Specific Gravity Hydrometer, 0.650 to 1. (6603-13)
- VEE GEE Plato Hydrometer, 15.5 to 24 degrees (6614TS-7)
- VEE GEE Hydrometer Case, 216mm L (66CS-8)
- INTEGRATED SUPPLY NETWORK Thexton Battery Hydrometer Pocket Type - 115 (115)
- Vee Gee Hydrometers