Shop All Hydrometers
Vee Gee
Hydrometer, 0.940/1.010
Mfr # 6602-6
Zoro # G9503076
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 0.940/1.010
- Application Specific Gravity
- Length 330 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 6602-6
- Zoro # G9503076
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 330 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 0.940/1.010 |
Application | Specific Gravity |
Temp. Range | 0 Degrees to 60 Degrees F |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 0.940/1.010, Length 330mm, Temp. Range 0/60, Application Specific Gravity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Centrifuge Tube, 15mL, Screw Top, PK500 (D1003-C)
- GLOBE SCIENTIFIC Wash Bottle, Distilled Water, 500mL, PK5 (WGW601PML-GHS)
- UNITED SCIENTIFIC Porcelain Combustion Boat, 12.0Ml (JCB100)
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- VEE GEE Brix Hydrometer w/Thermometer, degrees C (6601TS-8)
- VEE GEE Glass Battery Hydrometer, 180mm L (6605-5)
- VEE GEE Plato Hydrometer, 15.5 to 24 degrees (6614TS-7)
- VEE GEE Specific Gravity Hydrometer, 2.000 to 3. (6603-8)
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- VEE GEE Plato Hydrometer, 0 to 8.5 degrees (6614TS-5)
- THERMCO Hydrometer, Salt, 0.2 (ACC85112PC)
- Vee Gee Hydrometers