Shop All Hydrometers
Vee Gee
Hydrometer, 0.600/1.000
Mfr # 6603DS-13
Zoro # G9503006
original price:
$37.00
11% off
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity and baume
- Scale Divisions 0.005/1.0
- Range 0.600/1.000
- Application Baume and Specific Gravity
- Temp. Range 0 Degrees to 60 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vee Gee
- MFR # 6603DS-13
- Zoro # G9503006
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | specific gravity and baume |
Scale Divisions | 0.005/1.0 |
Range | 0.600/1.000 |
Application | Baume and Specific Gravity |
Temp. Range | 0 Degrees to 60 Degrees F |
Description
Hydrometer, Scale Specific Gravity and Baume, Scale Divisions 0.005/1.0, Range 0.600/1.000, Length 305mm, Temp. Range 0/60, Application Baume and Specific Gravity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 182cm Tissue Culture Flask - Vent Cap, Sterile, 40/PK (229351)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 50mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 4/Box (8330050)
- SCIENSCOPE SSZ 0.5x Objective Lens (SZ-LA-05)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0640)
- VEE GEE Hydrometer, Specific Gravity, 305mm L (6603-1)
- VEE GEE Hydrometer, 1.000/1.220 (6603DS-1)
- VEE GEE Plato Hydrometer, 7.5 to 16 degrees (6614TS-6)
- VEE GEE Hydrometer, Alcohol Proof Scale, Glass (6613-M)
- VEE GEE Specific Gravity Hydrometer, 0.650 to 1. (6603-13)
- VEE GEE Hydrometer, 1.120/1.070 (6602-9)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW128H)
- Vee Gee Hydrometers