Shop All Hydrometers
Vee Gee
Glass Battery Hydrometer, 180mm L
Mfr # 6605-5
Zoro # G8129326
original price:
$109.71
10% off
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Divisions 0.002
- Range 1.150/1.300
- Application Syphon
- Length 180 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vee Gee
- MFR # 6605-5
- Zoro # G8129326
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 180 mm |
Details
Item | Glass Battery Hydrometer |
Scale Divisions | 0.002 |
Range | 1.150/1.300 |
Application | Syphon |
Description
Glass Battery Hydrometer, Scale Divisions 0.002, Range 1.150/1.300, Length 180mm, Application Syphon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, PK100 (D70-100)
- BEL-ART Bel-Art GHS Labeled Methyl Ethyl Ketone Wash Bottle: 500ml, 4/PK (F12416-0012)
- COVIDIEN Luer Syringe, PK25 (SNRL019084)
- BERKSHIRE Swab, 70mm, Foam, Flexible Tip, PK100 (LTO70F.20)
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- VEE GEE Plato Hydrometer, 15.5 to 24 degrees (6614TS-7)
- VEE GEE Hydrometer, Alcohol Proof Scale, Glass (6613-M)
- VEE GEE Specific Gravity Hydrometer, 0.650 to 1. (6603-13)
- VEE GEE Hydrometer, 1.000/1.070 (6602-7)
- VEE GEE Hydrometer, Specific Gravity, 305mm L (6603-7)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8541PC)
- Vee Gee Hydrometers