Shop All Digital Microscopes
Vee Gee
Fuse, 0.75A 250V
Mfr # 1200-FS3
Zoro # G7267615
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vee Gee
- MFR # 1200-FS3
- Zoro # G7267615
- Country of Origin China
- Category Digital Microscopes
Details
Item | Fuse,0.75A 250V |
Description
Fuse,0.75A 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 131 mm H, Natural, 61 mm Dia, PK12 (2104-0008)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- GLOBE SCIENTIFIC Freeze Box, 64 Place, Cardboard (3094Y-1)
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 85mm L, PK500 (136020-500)
- AMSCOPE 0.7X-5X Zoom 3.1MP USB Digital Inspection Microscope With Ring Light (H800-96S-ES3)
- SCIENSCOPE 7" 5 Diopter LED Magnifier (ML7-5D-30)
- SCIENSCOPE Dual Arm Boom Stand (SB-BM2-D0)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20-Place, Blue, PK72 (HS9913)
- AMSCOPE 0.7X-5X Zoom 1080p 15fps 5MP HDMI Digital Inspection Microscope With Ring Light & 11.5" Monitor (H800-96S-HD1080A-HDM)
- SCIENSCOPE Led Ring Light With Separate Adjustable Power Supply (IL-LED-R2)
- HEATHROW SCIENTIFIC Safety Bulb Pipette Filler, PK3 (HS20623)
- Vee Gee Digital Microscopes